AJC Sunrise Little Gem 12V 12Ah Medical Battery

  • Mfr # SUNRISE MEDICAL-LITTLE GEM

  • Zoro # G804908646


original price:  $98.79 , new price: $97.79 , 1 percent off
new price:  $97.79
/ea

Key Features

Voltage - Batteries
12V
Capacity - Batteries
12Ah
Height
3.8 in
Depth
6 in
Terminal Type - Batteries
F2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUNRISE MEDICAL-LITTLE GEM
Zoro #
G804908646
UPC #
-
Country of Origin
China

Dimensions

Height
3.8 in
Depth
6 in

Details

Voltage - Batteries
12V
Capacity - Batteries
12Ah
Terminal Type - Batteries
F2
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
7.3 lb

Description

Ajc sunrise little gem 12v 12ah medical battery features: ajc brand replacement compatible with a sunrise little gem medical battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sunrise.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.