
AJC Sunrise Strider 12V 35Ah Medical Battery
Mfr # SUNRISE MEDICAL-STRIDER
Zoro # G704908197
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V
Weight
23.1 lb
Capacity - Batteries
35Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUNRISE MEDICAL-STRIDER
Zoro #
G704908197
UPC #
-
Country of Origin
China
Dimensions
Depth
7.7 in
Height
6.3 in
Details
Voltage - Batteries
12V
Weight
23.1 lb
Capacity - Batteries
35Ah
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Description
Ajc sunrise strider 12v 35ah medical battery features: ajc brand replacement compatible with a sunrise strider medical battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sunrise.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.