
AJC Suntech Sterling Wheelchair Replacement Battery 35Ah, 12V, NB
Mfr # AJC-D35S-C-2-170874
Zoro # G708647078
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12 Volts
Capacity - Batteries
35Ah
Height
6.38 in
Width
5.16 in
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJC-D35S-C-2-170874
Zoro #
G708647078
UPC #
740737327093
Country of Origin
Viet Nam
Dimensions
Height
6.38 in
Width
5.16 in
Length
7.76 in
Details
Voltage - Batteries
12 Volts
Capacity - Batteries
35Ah
Terminal Type - Batteries
NB
Item
AJC® Replacement Batteries
Battery Chemistry
Sealed Lead Acid (AGM)
Batteries Required for Full Replacement
2
Number of batteries required for full replacement
2
Description
AJC® replacement compatible with Suntech Sterling Wheelchair Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.
- IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- UL Recognized Component
- Disclaimer: Our products are not affiliated with or authorized by Suntech
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.