AJC Sure-Lites 026-117SP 3WDE4 6V 4.5Ah Emergency Light Battery

  • Mfr # SURE-LITES-026-117SP 3WDE4

  • Zoro # G804916764


product price:  $16.39
/ea
Sold in multiples of 2 for $32.78

Key Features

Voltage - Batteries
6 Volts
Capacity - Batteries
4.5Ah
Height
3.98 in
Width
1.85 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURE-LITES-026-117SP 3WDE4
Zoro #
G804916764
UPC #
740737297525
Country of Origin
China

Dimensions

Height
3.98 in
Width
1.85 in
Length
2.76 in

Details

Voltage - Batteries
6 Volts
Capacity - Batteries
4.5Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.