Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC Sure-Lites 46 6V 7Ah Emergency Light Battery

  • Mfr # SURE-LITES-46

  • Zoro # G104916709


product price: $30.49
/ea

Key Features

Voltage - Batteries
6 Volts
Capacity - Batteries
7Ah
Height
3.74 in
Width
1.34 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SURE-LITES-46
Zoro #
G104916709
UPC #
740737299284
Country of Origin
China

Dimensions

Height
3.74 in
Width
1.34 in
Length
5.94 in

Details

Voltage - Batteries
6 Volts
Capacity - Batteries
7Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.