AJC Technacell EP695 Leads & Fuse 6V 12Ah Alarm Battery

  • Mfr # TECHNACELL-EP695 LEADS & FUSE

  • Zoro # G204910591


product price:  $48.49
/ea

Key Features

Voltage - Batteries
6 Volts
Capacity - Batteries
12Ah
Height
3.7 in
Width
2.01 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TECHNACELL-EP695 LEADS & FUSE
Zoro #
G204910591
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Width
2.01 in
Length
5.94 in

Details

Voltage - Batteries
6 Volts
Capacity - Batteries
12Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)

Description

Ajc technacell ep695 leads & fuse 6v 12ah alarm battery features: ajc brand replacement compatible with a technacell ep695 leads & fuse alarm battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by technacell.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.