Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC Technacell TC6100 6V 12Ah Alarm Battery

  • Mfr # TC6100-Technacell-6V-12Ah-A

  • Zoro # G604910566


product price: $46.09
/ea

Key Features

Voltage - Batteries
6 Volts
Capacity - Batteries
12Ah
Height
3.7 in
Width
2.01 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC6100-Technacell-6V-12Ah-A
Zoro #
G604910566
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Width
2.01 in
Length
5.94 in

Details

Voltage - Batteries
6 Volts
Capacity - Batteries
12Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)

Description

Ajc technacell tc6100 6v 12ah alarm battery features: ajc brand replacement compatible with a technacell tc6100 alarm battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by technacell.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.