AJC Teledyne 1180005 6V 4.5Ah Emergency Light Battery

  • Mfr # TELEDYNE-1180005

  • Zoro # G204907713


product price:  $21.79
/ea

Key Features

Voltage - Batteries
6V
Capacity - Batteries
4.5Ah
Depth
2.8 in
Weight
1.7 lb
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TELEDYNE-1180005
Zoro #
G204907713
UPC #
-
Country of Origin
China

Dimensions

Depth
2.8 in
Height
4 in

Details

Voltage - Batteries
6V
Capacity - Batteries
4.5Ah
Weight
1.7 lb
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)

Description

Ajc teledyne 1180005 6v 4.5ah emergency light battery features: ajc brand replacement compatible with a teledyne 1180005 emergency light battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by teledyne.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.