AJC Teledyne Big Beam S1220 12V 26Ah Emergency Light Battery

  • Mfr # TELEDYNE-BIG BEAM S1220

  • Zoro # G404907650


product price:  $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TELEDYNE-BIG BEAM S1220
Zoro #
G404907650
UPC #
-
Country of Origin
China

Description

Ajc teledyne big beam s1220 12v 26ah emergency light battery features: ajc brand replacement compatible with a teledyne big beam s1220 emergency light battery voltage: 12 (12 volts) capacity: 26ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6.9 inches width: 6.51 inches height: 5 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by teledyne.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.