
AJC Teledyne Big Beam S610-SL 6V 12Ah Emergency Light Battery
Mfr # TELEDYNE-BIG BEAM S610-SL
Zoro # G804907502
product price:Â $52.19
/eaKey Features
Voltage - Batteries
6V
Capacity - Batteries
12Ah
Height
3.7 in
Depth
5.9 in
Terminal Type - Batteries
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TELEDYNE-BIG BEAM S610-SL
Zoro #
G804907502
UPC #
-
Country of Origin
China
Dimensions
Height
3.7 in
Depth
5.9 in
Details
Voltage - Batteries
6V
Capacity - Batteries
12Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
3.7 lb
Description
Ajc teledyne big beam s610-sl 6v 12ah emergency light battery features: ajc brand replacement compatible with a teledyne big beam s610-sl emergency light battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by teledyne.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.