AJC Tempest TR9-6 6V 12Ah Sealed Lead Acid Battery

  • Mfr # AJC-C12S-C-0-155112

  • Zoro # G604910337


product price:  $44.15
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Capacity
12Ah
Weight
3.7 lb
Terminal Type - Batteries
F1
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-C12S-C-0-155112
Zoro #
G604910337
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Width
2 in
Depth
5.9 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
12Ah
Weight
3.7 lb
Terminal Type - Batteries
F1
Voltage - Batteries
6V

Description

features: ajc brand replacement compatible with a tempest tr9-6 sealed lead acid battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by tempest.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.