AJC The Men Group Pathfinder Patriot 12V 35Ah Wheelchair Battery

  • Mfr # AJC-D35S-B-0-107085

  • Zoro # G304912440


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Height
6.3 in
Width
5.1 in
Terminals
NB
Voltage
12V
Capacity
35Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D35S-B-0-107085
Zoro #
G304912440
UPC #
-
Country of Origin
China

Dimensions

Height
6.3 in
Width
5.1 in
Length
7.7 in

Details

Terminals
NB
Voltage
12V
Capacity
35Ah
Chemistry
Sealed Lead Acid (AGM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.