AJC Toyo 6FM3 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # AJC-D3.4S-J-1-139002

  • Zoro # G204911277


product price:  $35.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.3 in
Height
2.3 in
Weight
3.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D3.4S-J-1-139002
Zoro #
G204911277
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Depth
5.3 in
Height
2.3 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
3.1 lb
Voltage - Batteries
12V
Capacity
3.5Ah
Terminal Type - Batteries
F1

Description

features: ajc brand replacement compatible with a toyo 6fm3 sealed lead acid battery voltage: 12 (12 volts) capacity: 3.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by toyo.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products