
AJC Toyo 6GFM50 Sealed Lead Acid - AGM - VRLA Battery
Mfr # TOYO-6GFM50
Zoro # G904911171
product price:Â $353.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
5.43 in
Height
8.27 in
Capacity
55Ah
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TOYO-6GFM50
Zoro #
G904911171
UPC #
-
Country of Origin
China
Dimensions
Width
5.43 in
Height
8.27 in
Length
9.02 in
Details
Chemistry
Sealed Lead Acid (AGM)
Capacity
55Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12 Volts
Description
Ajc toyo 6gfm50 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a toyo 6gfm50 sealed lead acid battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by toyo.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.