AJC Tripp Lite BP48V24-2U 12V 12Ah UPS Battery

  • Mfr # BP48V24-2U-Tripp-Lite12V-12Ah-UPS

  • Zoro # G404892567


product price:  $90.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP48V24-2U-Tripp-Lite12V-12Ah-UPS
Zoro #
G404892567
UPC #
-
Country of Origin
China

Description

Ajc tripp lite bp48v24-2u 12v 12ah ups battery features: ajc brand replacement compatible with a tripp lite bp48v24-2u ups battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by tripp lite.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.