AJC Tripp Lite Internet Office 700 2 battery version 6V 12Ah UPS Battery

  • Mfr # Internet-Office-700-2-Tripp-Lite6V-12Ah

  • Zoro # G504893075


product price:  $43.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Internet-Office-700-2-Tripp-Lite6V-12Ah
Zoro #
G504893075
UPC #
-
Country of Origin
China

Description

Ajc tripp lite internet office 700 (2 battery version) 6v 12ah ups battery features: ajc brand replacement compatible with a tripp lite internet office 700 (2 battery version) ups battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by tripp lite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.