Shop BATTERY CLERK
See all product information
AJC Tripp Lite OmniVS Series 230V 1500VA OMNIVSINT1500XL 12V 7Ah Battery
Mfr # TRIPP LITE-OMNIVS SERIES 230V 1500VA
Zoro # G204895768
product price:Â $49.49
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Weight
4.5 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TRIPP LITE-OMNIVS SERIES 230V 1500VA
Zoro #
G204895768
UPC #
-
Country of Origin
China
Dimensions
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
4.5 lb
Voltage - Batteries
12V
Capacity
7Ah
Terminal Type - Batteries
F1
Description
Ajc tripp lite omnivs series 230v 1500va omnivsint1500xl 12v 7ah battery features: ajc brand replacement compatible with a tripp lite omnivs series 230v 1500va tower line-interactive omnivsint1500xl ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by tripp lite.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.