AJC Tripp Lite SmartOnline SU3000RTXR3U 12V 9Ah UPS Battery

  • Mfr # SU3000RTXR3U-Tripp-Lite12V-9Ah-UPS

  • Zoro # G204894495


product price:  $65.79
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Depth
6 in
Voltage - Batteries
12V
Terminal Type - Batteries
F1
Capacity
9Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU3000RTXR3U-Tripp-Lite12V-9Ah-UPS
Zoro #
G204894495
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Height
3.7 in
Width
2.6 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Terminal Type - Batteries
F1
Capacity
9Ah
Weight
5.5 lb

Description

Ajc tripp lite smartonline su3000rtxr3u 12v 9ah ups battery features: ajc brand replacement compatible with a tripp lite su3000rtxr3u ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by tripp lite.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.