
AJC Tysonic Tysonic 12V 7Ah Sealed Lead Acid Battery
Mfr # TYSONIC-0
Zoro # G404916836
product price: $50.59
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
5.16 in
Height
6.38 in
Capacity
35Ah
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TYSONIC-0
Zoro #
G404916836
UPC #
740737276711
Country of Origin
China
Dimensions
Width
5.16 in
Height
6.38 in
Length
7.76 in
Details
Chemistry
Sealed Lead Acid (AGM)
Capacity
35Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12 Volts
Number of batteries required for full replacement
2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.