
AJC Ultra 300 VA 150 WATTS 6V 4.5Ah UPS Battery
Mfr # ULTRA-300 VA 150 WATTS
Zoro # G404892680
product price:Â $20.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ULTRA-300 VA 150 WATTS
Zoro #
G404892680
UPC #
-
Country of Origin
China
Description
Ajc ultra 300 va 150 watts 6v 4.5ah ups battery features: ajc brand replacement compatible with a ultra 300 va 150 watts ups battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ultra.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.