AJC Universal Power 12 Volt 26 Ah (UB12260) 12V 26Ah Alarm Battery

  • Mfr # 12-Volt-26-Ah-UB12260-Universal-Power-1

  • Zoro # G004912054


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12V
Capacity - Batteries
26Ah
Depth
6.9 in
Height
5 in
Weight
18.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-Volt-26-Ah-UB12260-Universal-Power-1
Zoro #
G004912054
UPC #
-
Country of Origin
China

Dimensions

Depth
6.9 in
Height
5 in

Details

Voltage - Batteries
12V
Capacity - Batteries
26Ah
Weight
18.7 lb
Battery Chemistry
Sealed Lead Acid (AGM)

Description

Ajc universal power 12 volt 26 ah (ub12260) 12v 26ah alarm battery features: ajc brand replacement compatible with a universal power 12 volt 26 ah (ub12260) alarm battery voltage: 12 (12 volts) capacity: 26ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6.9 inches width: 6.51 inches height: 5 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by universal power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.