AJC Universal Power 12 Volt 4.5 Ah UB1245 12V 5Ah Alarm Battery

  • Mfr # 12-Volt-5-Ah-UB1245-Universal-Power-A

  • Zoro # G804909308


product price:  $44.99
/ea

Key Features

Depth
3.5 in
Battery Chemistry
Sealed Lead Acid (AGM)
Height
3.9 in
Capacity - Batteries
5Ah
Voltage - Batteries
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-Volt-5-Ah-UB1245-Universal-Power-A
Zoro #
G804909308
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Height
3.9 in

Details

Battery Chemistry
Sealed Lead Acid (AGM)
Capacity - Batteries
5Ah
Voltage - Batteries
12V
Weight
3.6 lb
Terminal Type - Batteries
F1

Description

Ajc universal power 12 volt 4.5 ah (ub1245) 12v 5ah alarm battery features: ajc brand replacement compatible with a universal power 12 volt 4.5 ah (ub1245) alarm battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by universal power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.