AJC Universal Power 12 Volt 8 Ah (UB1280) 12V 8Ah Alarm Battery

  • Mfr # 12-Volt-8-Ah-UB1280-Universal-Power-12V

  • Zoro # G204910249


product price:  $43.79
/ea

Key Features

Voltage - Batteries
12V
Capacity - Batteries
8Ah
Height
3.7 in
Depth
6 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12-Volt-8-Ah-UB1280-Universal-Power-12V
Zoro #
G204910249
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Depth
6 in

Details

Voltage - Batteries
12V
Capacity - Batteries
8Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
5.1 lb

Description

Ajc universal power 12 volt 8 ah (ub1280) 12v 8ah alarm battery features: ajc brand replacement compatible with a universal power 12 volt 8 ah (ub1280) alarm battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by universal power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.