
AJC Universal Power Group D5738 12V 1.2Ah Lawn and Garden Battery
Mfr # UNIVERSAL POWER GROUP-D5738
Zoro # G704954118
product price:Â $22.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNIVERSAL POWER GROUP-D5738
Zoro #
G704954118
UPC #
-
Country of Origin
China
Description
Ajc universal power group d5738 12v 1.2ah lawn and garden battery features: ajc brand replacement compatible with a universal power group d5738 lawn and garden battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by universal power group.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.