AJC Universal UB121000 NB 12V 100Ah Sealed Lead Acid Battery

  • Mfr # UNIVERSAL POWER GROUP-UB121000 NB

  • Zoro # G504912028


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Height
8.5 in
Capacity
100Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNIVERSAL POWER GROUP-UB121000 NB
Zoro #
G504912028
UPC #
-
Country of Origin
China

Dimensions

Height
8.5 in
Width
6.8 in
Depth
13 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Capacity
100Ah
Weight
65.1 lb

Description

Ajc universal ub121000 nb 12v 100ah sealed lead acid battery features: ajc brand replacement compatible with a universal ub121000 nb sealed lead acid battery voltage: 12 (12 volts) capacity: 100ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 13 inches width: 6.81 inches height: 8.5 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by universal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.