AJC Verizon FiOS PX12072 12V 7Ah Telecom Battery

  • Mfr # VERIZON-FIOS PX12072

  • Zoro # G804912209


product price:  $54.15
/ea

Key Features

Voltage - Batteries
12 Volts
Capacity - Batteries
7Ah
Height
3.7 in
Width
2.56 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VERIZON-FIOS PX12072
Zoro #
G804912209
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Width
2.56 in
Length
5.94 in

Details

Voltage - Batteries
12 Volts
Capacity - Batteries
7Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)

Description

Ajc verizon fios px12072 12v 7ah telecom battery features: ajc brand replacement compatible with a verizon fios px12072 telecom battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by verizon.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.