
AJC Viking R-6S Solar 12V 35Ah Alarm Battery
Mfr # VIKING-R-6S SOLAR
Zoro # G104915948
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12 Volts
Capacity - Batteries
35Ah
Height
6.38 in
Width
5.16 in
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VIKING-R-6S SOLAR
Zoro #
G104915948
UPC #
740737329585
Country of Origin
China
Dimensions
Height
6.38 in
Width
5.16 in
Length
7.76 in
Details
Voltage - Batteries
12 Volts
Capacity - Batteries
35Ah
Terminal Type - Batteries
NB
Battery Chemistry
Sealed Lead Acid (AGM)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.