
AJC Vision CP12180 12V 18Ah Sealed Lead Acid Battery
Mfr # VISION-CP12180
Zoro # G104910301
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
3.03 in
Height
6.57 in
Capacity
18Ah
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VISION-CP12180
Zoro #
G104910301
UPC #
-
Country of Origin
China
Dimensions
Width
3.03 in
Height
6.57 in
Length
7.09 in
Details
Chemistry
Sealed Lead Acid (AGM)
Capacity
18Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12 Volts
Description
Ajc vision cp12180 12v 18ah sealed lead acid battery features: ajc brand replacement compatible with a vision cp12180 sealed lead acid battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by vision.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.