AJC Vision CP1245H, CP 1245H 12V 5Ah UPS Battery

  • Mfr # CP1245H-F2-Vision-12V-5Ah-UPS

  • Zoro # G704893721


product price:  $40.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Height
3.9 in
Depth
3.5 in
Terminal Type - Batteries
F1
Voltage - Batteries
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP1245H-F2-Vision-12V-5Ah-UPS
Zoro #
G704893721
UPC #
-
Country of Origin
China

Dimensions

Height
3.9 in
Depth
3.5 in
Width
2.8 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Capacity
5Ah
Weight
3.6 lb

Description

Ajc vision cp1245h, cp 1245h 12v 5ah ups battery features: ajc brand replacement compatible with a vision cp1245h f2 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by vision.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.