
AJC Vision CP6100, CP 6100 6V 12Ah Emergency Light UPS Battery
Mfr # CP6100-F2-Vision-6V-12Ah-UPS
Zoro # G904893804
product price:Â $44.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP6100-F2-Vision-6V-12Ah-UPS
Zoro #
G904893804
UPC #
-
Country of Origin
China
Description
Ajc vision cp6100, cp 6100 6v 12ah emergency light features: ajc brand replacement compatible with a vision cp6100 f2 ups battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by vision.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.