AJC Wheelcare Caddy Wheelchair Replacement Battery 22Ah, 12V, NB

  • Mfr # AJC-D22S-C-0-105335

  • Zoro # G708645432


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12 Volts
Capacity - Batteries
22Ah
Height
6.57 in
Width
3.03 in
Terminal Type - Batteries
NB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D22S-C-0-105335
Zoro #
G708645432
UPC #
688624004422
Country of Origin
Viet Nam

Dimensions

Height
6.57 in
Width
3.03 in
Length
7.09 in

Details

Voltage - Batteries
12 Volts
Capacity - Batteries
22Ah
Terminal Type - Batteries
NB
Item
AJC® Replacement Batteries
Battery Chemistry
Sealed Lead Acid (AGM)
Batteries Required for Full Replacement
2
Number of batteries required for full replacement
2

Description

AJC® replacement compatible with Wheelcare Caddy Wheelchair Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by Wheelcare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.