Shop BATTERY CLERK
See all product information
Create Account
AJC XPower Powerpack 400 Plus 12V 18Ah Jump Starter Battery
- Mfr # XPOWER-POWERPACK 400 PLUS
- Zoro # G104916969
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V
Capacity - Batteries
18Ah
Height
6.6 in
Depth
7.1 in
Terminal Type - Batteries
NB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPOWER-POWERPACK 400 PLUS
- Zoro #
- G104916969
- UPC #
- 740737316875
- Country of Origin
- China
Dimensions
- Height
- 6.6 in
- Depth
- 7.1 in
Details
- Voltage - Batteries
- 12V
- Capacity - Batteries
- 18Ah
- Terminal Type - Batteries
- NB
- Weight
- 10.9 lb
- Battery Chemistry
- Sealed Lead Acid (AGM)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.