Shop BATTERY CLERK

AJC Yuasa Enersys NP5-12 12V 5Ah Sealed Lead Acid Battery

  • Mfr # YUASA-ENERSYS NP5-12

  • Zoro # G804915118


product price:  $31.19
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.76 in
Height
3.98 in
Terminal Type - Batteries
F1
Capacity
5Ah
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YUASA-ENERSYS NP5-12
Zoro #
G804915118
UPC #
740737335333
Country of Origin
China

Dimensions

Width
2.76 in
Height
3.98 in
Length
3.54 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Capacity
5Ah
Voltage - Batteries
12 Volts

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.