Shop BATTERY CLERK
See all product information
Create Account
AJC Yuasa NP100-12FR 12V 100Ah Sealed Lead Acid Battery
- Mfr # YUASA-NP100-12FR
- Zoro # G404915129
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
6 in
Depth
13 in
Height
8 in
Weight
65.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YUASA-NP100-12FR
- Zoro #
- G404915129
- UPC #
- 740737267986
- Country of Origin
- China
- Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 65.1 lb
- Terminal Type - Batteries
- NB
- Capacity
- 100Ah
- Voltage - Batteries
- 12V
Dimensions
- Width
- 6 in
- Depth
- 13 in
- Height
- 8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.