Shop BATTERY CLERK
See all product information
Create Account
UPS Battery, UPS, 12V DC, 26 Ah, Cabling, NB Terminal
Mfr # YUASA-NP24-12FR
Zoro # G304896764
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
For Use With
UPS
Voltage - Batteries
12V DC
Capacity - Batteries
26 Ah
Battery Connection
Cabling, NB Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YUASA-NP24-12FR
- Zoro #
- G304896764
- UPC #
- 740737320018
- Country of Origin
- China
- Item
- UPS Battery
- For Use With
- UPS
- Voltage - Batteries
- 12V DC
- Capacity - Batteries
- 26 Ah
- Battery Connection
- Cabling, NB Terminal