AJC Yuasa NP2.8-12 12V 3.2Ah Sealed Lead Acid Battery

  • Mfr # YUASA-NP2.8-12

  • Zoro # G904915247


product price:  $29.35
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Weight
3.1 lb
Depth
5 in
Voltage - Batteries
12V
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YUASA-NP2.8-12
Zoro #
G904915247
UPC #
740737271174
Country of Origin
China

Dimensions

Depth
5 in
Width
2 in
Height
2 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
3.1 lb
Voltage - Batteries
12V
Terminal Type - Batteries
F1
Capacity
3.2Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.