AJC Yuasa NP6-12 12V 8Ah Emergency Light Battery

  • Mfr # NP6-12-Yuasa-12V-8Ah-ELB

  • Zoro # G404907094


product price:  $69.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP6-12-Yuasa-12V-8Ah-ELB
Zoro #
G404907094
UPC #
-
Country of Origin
China

Description

Ajc yuasa np6-12 12v 8ah emergency light battery features: ajc brand replacement compatible with a yuasa np6-12 emergency light battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by yuasa.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products