AJCHoveround MPV1-MPV4 Patriot 12V 35Ah Wheelchair Battery

  • Mfr # HOVEROUND-MPV1-MPV4 PATRIOT

  • Zoro # G804910243


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Length
7.7 in
Terminals
NB
Height
6.3 in
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOVEROUND-MPV1-MPV4 PATRIOT
Zoro #
G804910243
UPC #
-
Country of Origin
China

Dimensions

Length
7.7 in
Height
6.3 in
Width
5.1 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminals
NB
Voltage
12V
Capacity
35Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.