Shop BATTERY CLERK
See all product information
Create Account
AJCNorth American Drage 3B ANESTHESIA MACHINE 12V 7.5Ah Battery
- Mfr # NORTH AMERICAN DRAGE-3B ANESTHESIA MACH
- Zoro # G504912547
product price:Â
$
57.99
/ea
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Voltage
12V
Length
5.9 in
Terminals
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NORTH AMERICAN DRAGE-3B ANESTHESIA MACH
- Zoro #
- G504912547
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2.6 in
- Length
- 5.9 in
- Height
- 3.7 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Voltage
- 12V
- Terminals
- F1
- Capacity
- 7.5Ah
Description
Ajc north american drage 3b anesthesia machine 12v 7.5ah battery features: ajc brand replacement compatible with a north american drage 3b anesthesia machine wheelchair battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by north american drage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.