Shop BATTERY CLERK
See all product information
Create Account
AJCPride Go-Go Patriot 12V 12Ah Wheelchair Battery
- Mfr # PRIDE MOBILITY-GO-GO PATRIOT
- Zoro # G904909536
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Capacity
12Ah
Terminals
F2
Chemistry
Sealed Lead Acid (AGM)
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIDE MOBILITY-GO-GO PATRIOT
- Zoro #
- G904909536
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12V
- Capacity
- 12Ah
- Terminals
- F2
- Chemistry
- Sealed Lead Acid (AGM)
Dimensions
- Length
- 6 in
- Height
- 3.8 in
- Width
- 3.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.