AJCQuickie V121 Patriot 12V 55Ah Wheelchair Battery
- Mfr # QUICKIE-V121 PATRIOT
- Zoro # G004910883
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Terminals
NB
Capacity
55Ah
Chemistry
Sealed Lead Acid (AGM)
Width
5.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUICKIE-V121 PATRIOT
- Zoro #
- G004910883
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12V
- Terminals
- NB
- Capacity
- 55Ah
- Chemistry
- Sealed Lead Acid (AGM)
Dimensions
- Width
- 5.4 in
- Height
- 8.2 in
- Length
- 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.