Shop BATTERY CLERK
See all product information
Create Account
AJCRadiometer America PULSE OXIMETER 12V 1.2Ah Wheelchair Battery
- Mfr # RADIOMETER AMERICA-PULSE OXIMETER
- Zoro # G504912585
product price:Â
$
25.99
/ea
Key Features
Length
3.8 in
Terminals
F1
Voltage
12V
Capacity
1.2Ah
Width
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RADIOMETER AMERICA-PULSE OXIMETER
- Zoro #
- G504912585
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3.8 in
- Width
- 1.7 in
- Height
- 2 in
Details
- Terminals
- F1
- Voltage
- 12V
- Capacity
- 1.2Ah
- Chemistry
- Sealed Lead Acid (AGM)
Description
Ajc radiometer america pulse oximeter 12v 1.2ah wheelchair battery features: ajc brand replacement compatible with a radiometer america pulse oximeter wheelchair battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by radiometer america.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.