AJCSonnenschein 95523 6V 12Ah Sealed Lead Acid Battery

  • Mfr # SONNENSCHEIN-95523

  • Zoro # G804914937


product price:  $44.15
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2 in
Depth
5.9 in
Capacity
12Ah
Voltage - Batteries
6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SONNENSCHEIN-95523
Zoro #
G804914937
UPC #
740737292483
Country of Origin
China

Dimensions

Width
2 in
Depth
5.9 in
Height
3.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
12Ah
Voltage - Batteries
6V
Terminal Type - Batteries
F1
Weight
3.7 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.