Shop BATTERY CLERK
See all product information
Create Account
AJCWheelcare SuperLight Scooter Patriot 12V 18Ah Wheelchair Battery
- Mfr # WHEELCARE-SUPERLIGHT SCOOTER PATRIOT
- Zoro # G404912487
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Terminals
NB
Height
6.6 in
Capacity
18Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHEELCARE-SUPERLIGHT SCOOTER PATRIOT
- Zoro #
- G404912487
- UPC #
- -
- Country of Origin
- China
- Chemistry
- Sealed Lead Acid (AGM)
- Voltage
- 12V
- Terminals
- NB
- Capacity
- 18Ah
Dimensions
- Height
- 6.6 in
- Length
- 7.1 in
- Width
- 3.1 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.