UPS Battery, Compatible with APC Back-UPS Back-UPS 250VA INTL UPS Battery, 12V DC, 8 Ah

  • Mfr # APC-BACK-UPS BACK-UPS 250VA INTL

  • Zoro # G904897208


product price:  $73.59
/ea

Key Features

For Use With
Compatible with APC Back-UPS Back-UPS 250VA INTL UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
8 Ah
Battery Connection
Cabling, F2 Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APC-BACK-UPS BACK-UPS 250VA INTL
Zoro #
G904897208
UPC #
740737353474
Country of Origin
China

Details

Item
UPS Battery
For Use With
Compatible with APC Back-UPS Back-UPS 250VA INTL UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
8 Ah
Battery Connection
Cabling, F2 Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.