Shop BATTERY CLERK
See all product information
Create Account
UPS Battery, Compatible with Belkin 550VA F6H550-USB UPS Battery, 12V DC, 5 Ah
- Mfr # 550VA-F6H550-USB-Belkin-12V-5Ah-UPS
- Zoro # G804897254
product price:Â
$
39.65
/ea
Key Features
For Use With
Compatible with Belkin 550VA F6H550-USB UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
5 Ah
Battery Connection
Cabling, F2 Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550VA-F6H550-USB-Belkin-12V-5Ah-UPS
- Zoro #
- G804897254
- UPC #
- 740737335722
- Country of Origin
- China
- Item
- UPS Battery
- For Use With
- Compatible with Belkin 550VA F6H550-USB UPS Battery
- Voltage - Batteries
- 12V DC
- Capacity - Batteries
- 5 Ah
- Battery Connection
- Cabling, F2 Terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.