Zoro Homepage

UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal

  • Mfr # LIFTMASTER-8550

  • Zoro # G204897380


product price: $45.49
/ea

Key Features

For Use With
UPS
Voltage - Batteries
12V DC
Capacity - Batteries
5 Ah
Battery Connection
Cabling, F1 Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIFTMASTER-8550
Zoro #
G204897380
UPC #
740737336910
Country of Origin
China

Details

Item
UPS Battery
For Use With
UPS
Voltage - Batteries
12V DC
Capacity - Batteries
5 Ah
Battery Connection
Cabling, F1 Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.