Zoro Homepage

UPS Battery, UPS, 12V DC, 8 Ah, Cabling, NB Terminal

  • Mfr # TYCON-POWERS-PL2424HP-18

  • Zoro # G704897200


product price: $132.99
/ea
Free Shipping & Returns

Key Features

For Use With
UPS
Voltage - Batteries
12V DC
Capacity - Batteries
8 Ah
Battery Connection
Cabling, NB Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYCON-POWERS-PL2424HP-18
Zoro #
G704897200
UPC #
740737316738
Country of Origin
China

Details

Item
UPS Battery
For Use With
UPS
Voltage - Batteries
12V DC
Capacity - Batteries
8 Ah
Battery Connection
Cabling, NB Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.