- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Electrical Wire & Cable
- /
- 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT
Battery Doctor
22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT
- Zoro #: G8600557
- Mfr #: 81126
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.31
Battery Doctor #81126 Specifications
- Zoro #: G8600557
- Mfr #: 81126
- Wire Size: 22 AWG
- Color: White
- Number of Conductors: 1
- Length: 100 ft
- Jacket Color: White
- Item: Primary Automotive Wire
- Max. Voltage: 60V
- Standards: RoHS Compliant, SAE J1128
- Wire and Cable Item: Primary Wire
- Wire Size - Wire and Cable: 22 AWG
- Temp. Range: -40 Degrees to 176 Degrees F
- Insulation Material - Wire and Cable: GPT, PVC
- Wire Size (Wire and Cable): 22 AWG
- Stranded / Solid: Stranded
- Insulation Material (Wire and Cable): GPT, PVC
- Nominal Outside Dia.: 0.08 in
- Features: Resistant to Oil, Fuel, Grease, Acid, Moisture, Salt
- Conductor Material: Copper
- Wire Color: White
- Spool Length: 100 ft.
- Voltage: 60 V
- Trade Designation: GPT
- Conductor Design: Stranded
- Insulation Material: PVC
- Length (Straight Wireway): 100 ft
- Product Type: Primary Automotive Wire
- Country of Origin (subject to change): United States
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 22 AWG, Insulation Material PVC, Wire Color White, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color White, Conductor Material Copper
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Battery Doctor #81126
Explore more
- BATTERY DOCTOR 18 AWG 16 Conductor Stranded Primary Wire 100 ft. GN 81110
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. YL 81127
- BATTERY DOCTOR 18 AWG 16 Conductor Stranded Primary Wire 100 ft. YL 81113
- BATTERY DOCTOR 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK 80040
- BATTERY DOCTOR 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN 81025
- BATTERY DOCTOR 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY 81077
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts 20UL1015STRWHI1000
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Gray, 0.0126" Diameter, MIL Spec, 600 Volts 28STRGRAMILW500
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Violet, 0.0190" Diameter, UL1007, 300 Volts 26UL1007STRVIO500
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK 55666623
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Blue, 0.0190" Diameter, UL1007, 300 Volts 26UL1007SLDBLU
- Battery Doctor Electrical Wire & Cable