Zoro Homepage

Automotive Fuse, 3A, Not Rated

  • Mfr # 24101

  • Zoro # G506625063


product price: $2.65
/ea
Sold in multiples of 6 for $15.90

Key Features

DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
Color Code
Violet
Body Style
Mini Blade
Equivalent Series
ATM/Mini
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24101
Zoro #
G506625063
UPC #
010054241014
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Fuse
Amps
3A
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
Color Code
Violet
Body Style
Mini Blade
Equivalent Series
ATM/Mini

Description

Atm Mini-Fuse-3A-Violet-5Pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.